TwinCut 45 Degree Face Mill, Wide Pitch, with Bore, 80mm Diameter, 4 Inserts

  • Mfr # 213410 80/4

  • Zoro # G316121519


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Series
TwinCut
Cutting Dia.
80 mm
Insert Screw
219898 (15IP; 3.8 Nm)
Shim
219897
Cutting Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213410 80/4
Zoro #
G316121519
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
80 mm
Mounting Bore Dia.
27 mm

Details

Series
TwinCut
Insert Screw
219898 (15IP; 3.8 Nm)
Shim
219897
Item
Face mill
Cutting Angle
45°
Overhang
48.3 mm
Clamp Screw for Shim
219899
Dia/No. of Cutting Edges
80 mm/4
Coolant Through
Yes
Tool Exchange
PowerCard
Shank Type
with bore
Number of Teeth
4

Description

Version: From160 mm for arbors to DIN 2079- with 4 additional attachment holes and without internal cooling. Application: With double-sided 8-edge inserts ON.U or 4-edge inserts SN.U. Spare part: Shim No. 219897 for use with both types of indexable insert. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Do not mix different types of insert ON.U and SN.U. Tool exchange: PowerCard Number of cutting edges Z: 4 maximum externalDmax for ON.U inserts: 91.8 mm maximum externalDmax for SN.U inserts: 95.2 mm Overall length Ltot for SN.U inserts: 50 mm Overall length Ltot for ON.U inserts: 48.3 mm Mounting bore : 27 mm suitable indexable insert: SN.U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.