Shop All Wire Terminals
Gardner Bender
12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50
Mfr # 10-108
Zoro # G4879038
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 1/4" to 3/8"
- Insulation Color Yellow
- Max. Voltage 600V
Product Information
- Brand Gardner Bender
- MFR # 10-108
- Zoro # G4879038
- UPC # 032076101084
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 1/4" to 3/8" |
Details
Description
Ring Terminal,1/4 to 3/8 Stud,Yllw,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RING Solar Panel, 2 W, 6V DC, 2 W (8ASPS7-WEN0)
- QUICKCABLE Parallel Primary Wire, 16 Ga, 3 Cond, 100ft (232101-100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, D Curve (FAZ-D40/1-NA-SP)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1520P)
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 80 Piece (TK-100)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10-107)
- STA-KON 18-14 AWG Vinyl Fork Terminal #6 Stud PK100 (14RB-6F)
- Gardner Bender Wire Connectors & Disconnects