Shop All Cable Ties
Gardner Bender
18" L Heavy Duty Cable Tie Black PK 50
Mfr # 46-418UVB
Zoro # G4879415
product price: $20.85
/pk 50, $0.42/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Color Black
- Tensile Strength 175 lb.
- Cable Tie Duty Heavy Duty
Product Information
- Brand Gardner Bender
- MFR # 46-418UVB
- Zoro # G4879415
- UPC # 032076038847
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 18" |
Details
Description
Cable Tie,Hvy-Duty,18 In.,175 lb,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- OMRON Slotted Block Mount, F/ 18mm Dia Sensor (Y92E-B18)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806GNK)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37C0375)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Blk, PK10 (45-524UVBSP)
- GARDNER BENDER 24" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-524UVB)
- GARDNER BENDER 6" L Stainless Steel Cable Tie PK 10 (45-306SS)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- GARDNER BENDER 14" L Cable Tie Black PK 100 (46-315UVB)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 27" Long - 485 Lb Tensile Strength - 50 pcs / Pack (SSCT-485-27)
- Gardner Bender Cable Ties