Zoro Homepage

Fork Terminal, #8 to #10 Stud Size, 10 AWG, Yellow, 5 PK

  • Mfr # AMT-4116

  • Zoro # G6926670


product price: $5.35
/pk 5, $1.07/ea
Sold in multiples of 2 for $10.70

Key Features

Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8 to #10
Maximum Operating Temperature
167 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-4116
Zoro #
G6926670
UPC #
032076074845
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8 to #10

Details

Item
Fork Terminal
Insulation Color
Yellow
Maximum Operating Temperature
167 Degrees C
Standards
UL and CSA safety listings

Description

Spade Terminal Heat Shrink,12-10 AWG,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.