Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
- Mfr # 29502-4125
- Zoro # G023354873
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Gap Diameter
0.526 in
Minimum Operating Temperature
-22 Degrees F
Outside Diameter
3.678 in
Body Width
0.748 in
Inside Diameter
2.627 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29502-4125
- Zoro #
- G023354873
- UPC #
- 717744167738
- Country of Origin
- United States
- Minimum Operating Temperature
- -22 Degrees F
- Item
- Labyrinth Seal
- Maximum Operating Temperature
- 400 Degrees F
- Maximum Speed
- 4,500 fpm
- Includes Drain Groove
- Drain Groove Included
Description
Labyrinth Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.