Shop GARLOCK SAFETY SYSTEMS
See all product information
Create Account
Crossover Stairs
- Mfr # 433-502-001
- Zoro # G924161792
product price:Â
$
2,804.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA Compliant
Finish
Galvanized
Platform Depth
19.9 in
Platform Width
3 ft
Series
CrossOver Stairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-502-001
- Zoro #
- G924161792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Depth
- 19.9 in
- Platform Width
- 3 ft
- Overall Height
- 5.7 ft
- Handrail Height
- 48.9 in
- Reach Height - Maximum
- 8.1 ft
- Platform Height
- 19.2 in
Details
- Standards
- OSHA Compliant
- Finish
- Galvanized
- Item
- Configurable Platform Stair Kit
- Series
- CrossOver Stairs
- Assembly
- Unassembled
- Tread Type
- Open Grating
- Color
- Silver
- Product Type
- Stair Kit
- Number of Steps
- 2
- Material
- Steel
- Base Span
- 19.9 in
- Climbing Angle
- 45 Degrees
Description
Platform Height 19.2 in, Platform Depth 19.9 in, Number of Steps 2, Overall Height 5.7 ft, Handrail Height 48.9 in, Climbing Angle 45 Degrees , Material Steel, Finish Galvanized, Color Silver, Standards OSHA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.