Shop GARLOCK SAFETY SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-703-001
- Zoro # G624161801
product price:Â
$
5,365.06
/ea
Key Features
Color
Silver
Material
Steel
Platform Width
3 ft
Tread Type
Open Grating
Platform Depth
9 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433-703-001
- Zoro #
- G624161801
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Kit
- Color
- Silver
- Material
- Steel
- Tread Type
- Open Grating
- Assembly
- Unassembled
- Load Capacity - Maximum
- 52 lb/sq ft
- Product Type
- Platform Kit
Description
Platform Height Not Applicable, Platform Depth 9 ft, Number of Steps Not Applicable, Overall Height 4 ft, Handrail Height 4.1 ft, Climbing Angle Not Applicable, Material Steel, Color Silver