Shop GARLOCK SAFETY SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-507-001
- Zoro # G524162144
product price:Â
$
4,808.99
/ea
Key Features
Product Type
Stair Kit
Tread Type
Open Grating
Platform Depth
62.7 in
Finish
Galvanized
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433-507-001
- Zoro #
- G524162144
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Stair Kit
- Tread Type
- Open Grating
- Item
- Configurable Platform Stair Kit
- Finish
- Galvanized
- Material
- Steel
- Color
- Silver
- Assembly
- Unassembled
- Number of Steps
- 7
- Series
- CrossOver Stairs
- Standards
- OSHA Compliant
- Climbing Angle
- 45 Degrees
- Base Span
- 68.3 in
Description
Platform Height 66.7 in, Platform Depth 62.7 in, Number of Steps 7, Overall Height 9.6 ft, Handrail Height 48.9 in, Climbing Angle 45 Degrees , Material Steel, Finish Galvanized, Color Silver, Standards OSHA Compliant