Shop GARLOCK SAFETY SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Crossover Stairs
- Mfr # 433-607-600
- Zoro # G124161981
product price:Â
$
4,189.99
/ea
Key Features
Material
Steel
Color
Silver
Number of Steps
7
Overall Height
5.8 ft
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-607-600
- Zoro #
- G124161981
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5.8 ft
Details
- Item
- Platform Support Leg
- Material
- Steel
- Color
- Silver
- Number of Steps
- 7
- Assembly
- Unassembled
- Load Capacity - Maximum
- 50 lb/sq ft
- Product Type
- Upright
Description
Platform Height Not Applicable, Platform Depth Not Applicable, Number of Steps 7, Overall Height 5.8 ft, Handrail Height Not Applicable, Climbing Angle Not Applicable, Material Steel, Color Silver