
End Mill, Ball End Center Cutting Single End Stub Length, Series: 180M, 1/16 in Cutter Dia
Mfr # 3030
Zoro # G016077321
product price: $13.39
/eaKey Features
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Overall Length
1-1/2 in
Number of Flutes
2
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3030
Zoro #
G016077321
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
1/8 in
Shank Length
1-3/8 in
Details
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Finish
Uncoated
Helix Angle
30°
Shank Type
Plain/Round
Flute Type
Spiral
Description
End Mill, Ball End Center Cutting Single End Stub Length, Series: 180M, 1/16 in Cutter Dia, 1-1/2 in Overall Length, 1/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 1-3/8 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.