Shop GARRETT WADE
See all product information
Create Account
Japanese Weeding Sickle Knife 29 in Long Handled Hand Sickle Garden Tool w/ Sharp Curved Blade
- Mfr # GW24T05-51
- Zoro # G322936800
product price:Â
$
35.95
/ea
Key Features
Color
Natural Wood & Silver
Height
1.5 in
Length
29 in
Blade Width
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW24T05-51
- Zoro #
- G322936800
- UPC #
- 197315861348
- Country of Origin
- China
Dimensions
- Height
- 1.5 in
- Length
- 29 in
- Blade Width
- 8.5 in
Details
- Color
- Natural Wood & Silver
- Item
- Weeder
Description
Elegance meets function in the Japanese-made Kama Weeding Sickle by Kings County Tools. This garden sickle proudly carries the legacy of Japanese tradition and craftsmanship, with a sharp, curved blade that effortlessly slices through dense foliage, high grasses, and fibrous roots, making light work of even the most stubborn growth. This handheld weed wacker is perfectly balanced, with a curved blade that catches its target at just the right angle to clear a surprisingly large area quickly and efficiently. This garden scythe tool is also surprisingly effective at more delicate tasks like clearing weeds crowding your perennials or the selective harvesting of garden greens, squash, and more. Rooted in the rich tradition of Japanese gardening, this gardening hoe tool embodies centuries of expertise and innovation. From its construction to its design, every aspect of this weed grass cutter reflects a commitment to excellence that has been honed over countless generations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.