Calibration Gas, Argon, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure

  • Mfr # AR UHPR15

  • Zoro # G1151633


product price: $126.86
/ea
Free Shipping & Returns

Key Features

Gas Name
Argon
Cylinder Capacity
105 L
For Use With
All OEM Gas Detectors
Gas Mixture
Argon 99.99%
Max. Pressure
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR UHPR15
Zoro #
G1151633
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
Connection Size
C-10
Cylinder Diameter
3.2 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Argon
Cylinder Capacity
105 L
For Use With
All OEM Gas Detectors
Gas Mixture
Argon 99.99%
Max. Pressure
1,200 psi
Background Gas
Argon
Cylinder Material
Aluminum Alloy
Accuracy
+/-2%
Calibration Certificate
NIST
Operating Pressure - Maximum
1,200 psi
Standards
ISO 9001:2015
Outlet Connection Type
UNF
Container Type
Cylinder
CAS Number
7440-37-1
Chemical Formula
AR
Product Type
Calibration Gas
Gas Type
Argon

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Argon 99.99 Percent, Gas Type Argon, Product Type Calibration Gas, Chemical Formula AR, CAS Number 7440-37-1, Accuracy +/-2 Percent, Background Gas Argon, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products