EcoBump Calibration Gas
Mfr # X02NI99CEB0006
Zoro # G923354935
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Cylinder Capacity
5.8 L
CGA Number
C-10 5/8"-18 UNF
Standards
ISO 9001:2015
Product Type
Calibration Gas
Gas Type
Hydrogen Sulfide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X02NI99CEB0006
Zoro #
G923354935
UPC #
-
Country of Origin
United States
Details
Cylinder Capacity
5.8 L
Gas Mixture
Hydrogen Sulfide 50 ppm
CGA Number
C-10 5/8"-18 UNF
Standards
ISO 9001:2015
Product Type
Calibration Gas
Gas Type
Hydrogen Sulfide
Container Type
Cylinder
Background Gas
Nitrogen
Reusability
Disposable
Calibration Certificate
NIST
Compatible Manufacturer Part Number
X02NI99CEB0006
Item
Calibration Gas
Description
Calibration Gas, CGA Number C-10 5/8 In.-18 UNF, Container Type Cylinder, Cylinder Capacity 5.8 L, Gas Mixture Hydrogen Sulfide 50 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Background Gas Nitrogen, Calibration Certificate NIST, Standards ISO 9001:2015, Reusability Disposable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.