EcoBump Calibration Gas

  • Mfr # X04NI87CEB0001

  • Zoro # G323359509


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST
Gas Type
Carbon Monoxide, Methane, Oxygen
Reusability
Disposable
CGA Number
C-10 5/8"-18 UNF
Compatible Manufacturer Part Number
X04NI87CEB0001
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X04NI87CEB0001
Zoro #
G323359509
UPC #
-
Country of Origin
United States

Details

Calibration Certificate
NIST
Gas Type
Carbon Monoxide, Methane, Oxygen
Item
Calibration Gas
Reusability
Disposable
CGA Number
C-10 5/8"-18 UNF
Compatible Manufacturer Part Number
X04NI87CEB0001
Gas Mixture
Oxygen 10%, Methane 2.5%, Carbon Monoxide 200 ppm
Product Type
Calibration Gas
Standards
ISO 9001:2015
Background Gas
Nitrogen
Cylinder Capacity
5.8 L
Container Type
Cylinder

Description

Calibration Gas, CGA Number C-10 5/8 In.-18 UNF, Container Type Cylinder, Cylinder Capacity 5.8 L, Gas Mixture Oxygen 10 Percent, Methane 2.5 Percent, Carbon Monoxide 200 ppm, Gas Type Carbon Monoxide, Methane, Oxygen, Product Type Calibration Gas, Background Gas Nitrogen, Calibration Certificate NIST, Standards ISO 9001:2015, Reusability Disposable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.