EcoBump Calibration Gas
Mfr # X05NI82CEB0001
Zoro # G323354689
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
NIST
Background Gas
Nitrogen
Reusability
Disposable
Cylinder Capacity
5.8 L
Product Type
Calibration Gas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X05NI82CEB0001
Zoro #
G323354689
UPC #
-
Country of Origin
United States
Details
Calibration Certificate
NIST
Background Gas
Nitrogen
Reusability
Disposable
Cylinder Capacity
5.8 L
Product Type
Calibration Gas
Container Type
Cylinder
Item
Calibration Gas
Standards
ISO 9001:2015
Gas Mixture
Oxygen 15%, Methane 2.5%, Carbon Monoxide 200 ppm, Hydrogen Sulfide 75 ppm
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Compatible Manufacturer Part Number
X05NI82CEB0001
CGA Number
C-10 5/8"-18 UNF
Description
Calibration Gas, CGA Number C-10 5/8 In.-18 UNF, Container Type Cylinder, Cylinder Capacity 5.8 L, Gas Mixture Oxygen 15 Percent, Methane 2.5 Percent, Carbon Monoxide 200 ppm, Hydrogen Sulfide 75 ppm, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Background Gas Nitrogen, Calibration Certificate NIST, Standards ISO 9001:2015, Reusability Disposable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.