EcoBump Calibration Gas
Mfr # X05NI87CEB0001
Zoro # G523355660
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
CGA Number
C-10 5/8"-18 UNF
Background Gas
Nitrogen
Cylinder Capacity
5.8 L
Compatible Manufacturer Part Number
X05NI87CEB0001
Product Type
Calibration Gas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X05NI87CEB0001
Zoro #
G523355660
UPC #
-
Country of Origin
United States
Details
CGA Number
C-10 5/8"-18 UNF
Gas Mixture
Oxygen 10%, Methane 2.5%, Carbon Monoxide 200 ppm, Hydrogen Sulfide 40 ppm
Background Gas
Nitrogen
Cylinder Capacity
5.8 L
Compatible Manufacturer Part Number
X05NI87CEB0001
Product Type
Calibration Gas
Standards
ISO 9001:2015
Item
Calibration Gas
Calibration Certificate
NIST
Container Type
Cylinder
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Reusability
Disposable
Description
Calibration Gas, CGA Number C-10 5/8 In.-18 UNF, Container Type Cylinder, Cylinder Capacity 5.8 L, Gas Mixture Oxygen 10 Percent, Methane 2.5 Percent, Carbon Monoxide 200 ppm, Hydrogen Sulfide 40 ppm, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Background Gas Nitrogen, Calibration Certificate NIST, Standards ISO 9001:2015, Reusability Disposable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.