EcoBump Calibration Gas
Mfr # X05NI83CEB0000
Zoro # G823353649
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Reusability
Disposable
Standards
ISO 9001:2015
CGA Number
C-10 5/8"-18 UNF
Compatible Manufacturer Part Number
X05NI83CEB0000
Container Type
Cylinder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X05NI83CEB0000
Zoro #
G823353649
UPC #
-
Country of Origin
United States
Details
Gas Mixture
Methane 1.25%, Carbon Monoxide 100 ppm, Oxygen 15%, Hydrogen Sulfide 75 ppm
Reusability
Disposable
Standards
ISO 9001:2015
CGA Number
C-10 5/8"-18 UNF
Compatible Manufacturer Part Number
X05NI83CEB0000
Container Type
Cylinder
Product Type
Calibration Gas
Item
Calibration Gas
Calibration Certificate
NIST
Background Gas
Nitrogen
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Cylinder Capacity
5.8 L
Description
Calibration Gas, CGA Number C-10 5/8 In.-18 UNF, Container Type Cylinder, Cylinder Capacity 5.8 L, Gas Mixture Methane 1.25 Percent, Carbon Monoxide 100 ppm, Oxygen 15 Percent, Hydrogen Sulfide 75 ppm, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Background Gas Nitrogen, Calibration Certificate NIST, Standards ISO 9001:2015, Reusability Disposable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.