EcoBump Calibration Gas
Mfr # X05NI82CEB0003
Zoro # G723358966
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
NIST
CGA Number
C-10 5/8"-18 UNF
Cylinder Capacity
5.8 L
Container Type
Cylinder
Product Type
Calibration Gas
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X05NI82CEB0003
Zoro #
G723358966
UPC #
-
Country of Origin
United States
Details
Gas Mixture
Oxygen 15%, Methane 2.5%, Carbon Monoxide 200 ppm, Hydrogen Sulfide 40 ppm
Calibration Certificate
NIST
Item
Calibration Gas
CGA Number
C-10 5/8"-18 UNF
Cylinder Capacity
5.8 L
Container Type
Cylinder
Product Type
Calibration Gas
Reusability
Disposable
Background Gas
Nitrogen
Compatible Manufacturer Part Number
X05NI82CEB0003
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Standards
ISO 9001:2015
Description
Calibration Gas, CGA Number C-10 5/8 In.-18 UNF, Container Type Cylinder, Cylinder Capacity 5.8 L, Gas Mixture Oxygen 15 Percent, Methane 2.5 Percent, Carbon Monoxide 200 ppm, Hydrogen Sulfide 40 ppm, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Background Gas Nitrogen, Calibration Certificate NIST, Standards ISO 9001:2015, Reusability Disposable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.