Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor/Vacuum Pump, 10 psi

  • Mfr # 1023-101Q-G279

  • Zoro # G216298755


product price: $1,133.99
/ea
Free Shipping & Returns

Key Features

Current Rating
2.6/1.3 A
Overall Width
9.58 in
Overall Length
18.55 in
Maximum Speed @ 50 Hz
1,425 RPM
Wattage
0.56 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023-101Q-G279
Zoro #
G216298755
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9.58 in
Overall Length
18.55 in
Overall Height
10.02 in
Outlet Size
3/8 in
Inlet Size
3/8 in

Details

Current Rating
2.6/1.3 A
Maximum Speed @ 50 Hz
1,425 RPM
Wattage
0.56 kW
Free Air Flow Rate
8 cfm, 10 cfm
Maximum Pressure @ 50 Hz
10 psi
Pump Type
Rotary Vane
Maximum Continuous Pressure
10 psi
Includes
Filter, Internal Muffler, Silencer
Minimum Operating Temperature
32 Degrees F
Series
23
Bearing Type
Permanently Lubricated Sealed Bearings
Environment
Laboratory, Medical
Item
Compressor/Vacuum Pump
Output Power
0.75 hp
Duty Cycle
Continuous
Maximum Intermittent Pressure
10 psi
Maximum Pressure
10 psi
Maximum Operating Temperature
104 Degrees F
Maximum Speed
1,725 RPM
Voltage
208 to 230V AC, 380 to 460V AC
Compressor/Pump Enclosure Material
Cast Iron
Phase
Three
Weight
52 lb
Standards
ISO 9001 Certified
Thermal Protection
No
Power Source
Corded Electric
Housing Material
Cast Iron
Frequency
50 Hz, 60 Hz
Inlet Type
NPT
Maximum Vacuum
26 in Hg
Outlet Type
NPT

Description

Compressor/Vacuum Pump, Output Power 0.75 hp, Phase Three, Voltage 208 to 230V AC, 380 to 460V AC, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Not Applicable, Outlet Size 3/8 in, Outlet Type NPT, Free Air Flow Rate 8 cfm, 10 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,725 RPM

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.