Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gast Standard Doa-P504-Bn Diaphragm Pump

  • Mfr # DOA-P504-BN

  • Zoro # G1176141


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Diaphragm
Voltage
220/240V AC
Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Width
5.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOA-P504-BN
Zoro #
G1176141
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Width
5.35 in
Overall Height
10.92 in
Overall Length
7.84 in
Cord Length
6.5 ft

Details

Item
Compressor/Vacuum Pump
Compressor Type
Diaphragm
Voltage
220/240V AC
Maximum Operating Temperature
104 Degrees F
Flow Rate @ 0 psi
0.9 cfm
Maximum Speed
1,275 RPM
Sound Level
70 dBA
Inlet Connection Type
NPT
Maximum Vacuum
25.5 in Hg
Maximum Continuous Pressure
60 psi
Pump Type
Diaphragm
Minimum Operating Temperature
41 Degrees F
Weight
14.5 lb
Output Power
1/8 hp
Flow Rate @ 0 psi @ 50 Hz
0.9 cfm
Outlet Connection Type
NPT
Maximum Flow Rate
0.9 cfm
Maximum Intermittent Pressure
60 psi
Standards
CE, CSA, cUR
Current Rating
1.9/2.2 A
Duty Cycle
Continuous
Series
DOA
Frequency
50 Hz
Housing Material
Aluminum
Flow Rate @ 20 psi @ 50 Hz
0.56 cfm
Inlet Gender
Female
Thermal Protection
Built-In
Outlet Gender
Female
Flow Rate @ 30 psi @ 50 Hz
0.4 cfm
Electrical Connection
Wire Leads
Phase
Single
Power Cord Included
No
Enclosure Rating
20

Description

Compressor/Vacuum Pump, Output Power 1/8 hp, Voltage 220/240V AC, Maximum Vacuum 25.5 in Hg, Maximum Continuous Pressure 60 psi, Maximum Intermittent Pressure 60 psi, Maximum Flow Rate 0.9 cfm, Inlet Size 1/4 in, Inlet Connection Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Connection Type NPT, Outlet Gender Female, Compressor Type Diaphragm, Current Rating 1.9/2.2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.