Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Air Compressor, 1-1/2HP

  • Mfr # 7HDD-57-M750X

  • Zoro # G3508276


product price: $2,119.99
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Oil Free
Number of Cylinders
4
HP
1 1/2 hp
Phase
Single
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HDD-57-M750X
Zoro #
G3508276
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Length
20.75 in
Overall Height
8.5 in
Overall Width
12.062 in

Details

Item
Piston Air Compressor
Lubrication Type
Oil Free
Number of Cylinders
4
HP
1 1/2 hp
Phase
Single
Voltage
115/208-230V AC
Sound Rating
63 dBA @ 60 psi
Design
Rocking Piston
Free Air CFM @ 0 PSI
9.0
Temp. Range
32 Degrees to 104 Degrees F
Motor Type
Shaded pole
Valve
Corrosion Resistant Sandwich
Cylinder Material
Aluminum
Application
Aeration, Beverage Dispensing and Various OEM, Business Machines, Packaging, Photographic Processing, Requiring Intermittent and Continuous Duty
Standards
CE, CSA
Free Air CFM @ 100 PSI
5
Finish
Paint
Max. PSI Cont./Int.
100/100
RPM
1725
Thermal Protection
Automatic Reset
Free Air CFM @ 50 PSI
6.5
Free Air CFM @ 20 PSI
7.9
Free Air CFM @ 40 PSI
6.9
Hz
60
Full Load Amps
21.6/12/10.8
Maximum Operating Temperature
104 Degrees F
Outlet Type
NPT
Output Power
1.5 hp
Power Source
Corded Electric
Inlet Type
NPT
Electrical Connection
Wired Leads
Maximum Continuous Pressure
100 psi
Maximum Speed
1,725 RPM
Valve Type
Corrosion Resistant Sandwich
Control Type
Pressure Switch
Current Rating
10.8 A, 12 A, 21.6 A
Free Air Flow Rate
9.1 cfm
Piston Type
Reciprocating
Air Tank Style
Tankless
Sound Level
63 dBA
Duty Cycle
Continuous
Minimum Operating Temperature
32 Degrees F
Pump Type
Piston
Maximum Intermittent Pressure
100 psi
Frequency
60 Hz

Description

Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 4, Output Power 1.5 hp, Phase Single, Voltage 115/208-230V AC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Free Air Flow Rate 9.1 cfm, Maximum Speed 1,725 RPM, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 3/8 in, Outlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.