Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piston Air Compressor, Piston Pump

  • Mfr # 1LAA-55S-M100GX

  • Zoro # G311677677


product price: $2,078.99
/ea
Free Shipping & Returns

Key Features

Number of Cylinders
2
Phase
Single
Voltage
115V AC
Inlet Size
1/4 in
Outlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LAA-55S-M100GX
Zoro #
G311677677
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Length
13.75 in
Overall Height
9.54 in
Overall Width
9.17 in

Details

Item
Piston
Number of Cylinders
2
Phase
Single
Voltage
115V AC
Finish
Anodized
Standards
UL 1450 Listed
Thermal Protection
Yes
Duty Cycle
Continuous
Life Expectancy
1 yr
Output Power
0.166 hp
Sound Level
76 dBA
Series
1L
Free Air Flow Rate
1.25 cfm
Includes Sound Shield
Sound Shield Not Included
Maximum Operating Temperature
104 Degrees F
Valve Material
Stainless Steel
Electrical Connection
Cord with Plugs
Mounting Style
Rigid Surface
Minimum Operating Temperature
41 Degrees F
Outlet Type
NPT
Pump Type
Piston
Valve Type
Check
Maximum Continuous Pressure
50 psi
Control Type
Pressure Switch
Power Source
Corded Electric
Exhaust Location
Top
Air Tank Style
Tankless
Frequency
60 Hz
Plug Type
Three Prong
Maximum Intermittent Pressure
50 psi
Inlet Type
NPT
Piston Type
Reciprocating
Maximum Speed
1,725 RPM

Description

Piston Air Compressor, Lubrication Type Not Applicable, Number of Cylinders 2, Output Power 0.166 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 1.25 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Not Applicable, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.