Standard 1Vaf-10-M100X Piston Pump

  • Mfr # 1VAF-10-M100X

  • Zoro # G0664846


product price:  $842.99
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Oilless
Number of Cylinders
1
Phase
Single
Voltage
115V AC
Inlet Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1VAF-10-M100X
Zoro #
G0664846
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Length
11.53 in
Overall Height
8.61 in
Overall Width
5.62 in
Stroke Length
3/4 in
Mounting Hole Diameter
7/20 in

Details

Item
Piston Air Compressor
Lubrication Type
Oilless
Number of Cylinders
1
Phase
Single
Voltage
115V AC
Thermal Protection
Yes
Finish
Painted
Cylinder Material
Aluminum
Maximum Speed
1,725 RPM
Maximum Vacuum
27.5 in Hg
Sound Level
70 dBA
Output Power
0.166 hp
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
41 Degrees F
Air Tank Style
Tankless
Free Air Flow Rate
1.8 cfm
Piston Type
Reciprocating
Inlet Type
NPT
Pump Type
Piston
Outlet Type
NPT
Duty Cycle
Continuous
Valve Material
Stainless Steel
Series
Gast
Power Source
Corded Electric
Mounting Style
Thru-Bolt
Outlet Gender
Female
Inlet Gender
Female
Enclosure Type
Clean Dust Free
Control Type
Manual
Engine Enclosure Material
Steel
Compressor/Pump Enclosure Material
Aluminum/Plastic
Frequency
60 Hz
Current Rating
4.45 A
Enclosure Rating
IP20
Exhaust Location
Front
Motor Design
Split-Phase Induction
Life Expectancy
16,000 hr
Valve Type
Reed
Electrical Connection
Spade Terminal

Description

Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 1, Output Power 0.166 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure Not Applicable, Maximum Intermittent Pressure Not Applicable, Maximum Vacuum 27.5 in Hg, Free Air Flow Rate 1.8 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.