Standard 3Hbb-19-M323 Piston Pump

  • Mfr # 3HBB-19-M323A

  • Zoro # G0664925


product price:  $1,505.99
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Oilless
Number of Cylinders
2
Phase
Single
Voltage
24V DC
Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3HBB-19-M323A
Zoro #
G0664925
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Overall Length
12.16 in
Overall Height
5.82 in
Overall Width
10.93 in
Stroke Length
1/2 in
Mounting Hole Diameter
9/25 in

Details

Item
Piston Air Compressor
Lubrication Type
Oilless
Number of Cylinders
2
Phase
Single
Voltage
24V DC
Cylinder Material
Aluminum
Finish
Painted
Standards
CE
Amps
20 A
Thermal Protection
No
Minimum Operating Temperature
41 Degrees F
Output Power
0.42 hp
Air Tank Style
Tankless
Free Air Flow Rate
2.4 cfm
Maximum Operating Temperature
104 Degrees F
Maximum Speed
1,615 RPM
Maximum Continuous Pressure
100 psi
Sound Level
75 dBA
Maximum Intermittent Pressure
100 psi
Pump Type
Piston
Outlet Type
NPT
Piston Type
Reciprocating
Inlet Type
NPT
Duty Cycle
Continuous
Power Source
Corded Electric
Series
Gast
Valve Material
Stainless Steel
Current Rating
19.5 A
Inlet Gender
Female
Enclosure Rating
IP20
Exhaust Location
Front
Control Type
Manual
Engine Enclosure Material
Steel
Enclosure Type
Clean Dust Free
Compressor/Pump Enclosure Material
Aluminum/Plastic
Outlet Gender
Female
Mounting Style
Thru-Bolt
Motor Design
Brushed DC
Life Expectancy
2,000 hr
Electrical Connection
Spade Terminal
Valve Type
Reed

Description

Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 0.42 hp, Phase Single, Voltage 24V DC, Maximum Continuous Pressure 100 psi, Maximum Intermittent Pressure 100 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 2.4 cfm, Maximum Speed 1,615 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.