Zoro Homepage

Stock 18/Skid 6Am-Nrv-7A Air Motor

  • Mfr # 6AM-NRV-7A

  • Zoro # G0602476


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Motor Design
AIR
Rotation
CW/CCW
Overall Length
7 1/2 in
Shaft Length
1 3/8 in
Mount Type
Face
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AM-NRV-7A
Zoro #
G0602476
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Shaft Length
1 3/8 in
Length Less Shaft
6 11/100 in
Overall Width
5 in
Outside Diameter
5 in
Overall Height
5 in
Keyway Depth
1/8 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Width
4 in
Shaft Diameter
5/8 in
Inlet Size
1/2 in
Keyway Length
1 3/8 in
Manufacturers Warranty Length
1 yr
Mount Hole Center-to-Center Length
4 in

Details

Item
Air Motor
Motor Design
AIR
Rotation
CW/CCW
Mount Type
Face
Standards
ATEX
Includes
Muffler
Weight
21 lb
Shaft Material
Steel
Air Inlet Center to Center Distance
2 3/4 in
Housing Material
Cast Iron
Air Inlet Type
NPT
Maximum Flow Rate
130 cfm
Keyway Type
Square
Nameplate Speed
3,000 RPM
Output Power @ 50% Maximum Speed
2.5 hp
Starting Torque
62 in-lb
Series
6AM
Output Power @ Maximum Speed
4 hp
Output Power @ 25% Maximum Speed
1.5 hp
Shaft Material Grade
C1137OR C1141
Housing Material Grade
G2500
Air Consumption
130 cfm
No Load Speed
3,000 RPM
Minimum Operating Pressure
20 psi
Maximum Ambient Temperature
248 Degrees F
Minimum Flow Rate
11 cfm
Housing Material Finish
Painted
Minimum Ambient Temperature
34 Degrees F
System of Measurement
Inch
Mounting Orientation
Any Angle
Maximum Operating Pressure
100 psi
Inlet Gender
Female
Motor Frame Material
Cast Iron
Maximum Torque
84 in-lb
Shaft Orientation
Inline
Max. Air Pressure
101.53 psi
Number of Vanes
4
Output Shaft Type
Keyed

Description

Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 130 cfm, Shaft Diameter 5/8 in, Shaft Length 1 3/8 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade C1137OR C1141, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 21 lb, Housing Material Grade G2500, Housing Material Finish Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.