Stock 9/Skid 4Am-Rv-75-Gr20 Air Motor

  • Mfr # 4AM-RV-75-GR20

  • Zoro # G0602379


product price:  $1,605.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Air
Rotation
CW/CCW
Overall Length
11 9/16 in
Standards
ATEX
Includes
AGMA #8 Lubricant in Gear Chamber, High Strength Steel Output Shaft with Key and Plastic Cover, Tapered Roller Bearing and Hardened Polished Steel Worm Mating with Forged, Heat Treated High Manganese Bronze Worm Gear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AM-RV-75-GR20
Zoro #
G0602379
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 9/16 in
Shaft Length
2 5/8 in
Length Less Shaft
9 in
Shaft Diameter
1 in
Mount Hole Center-to-Center Width
2 1/2 in
Inlet Size
1/4 in
Outside Diameter
6 1/8 in
Overall Height
6 5/8 in
Overall Width
6 1/8 in
Mount Hole Center-to-Center Length
2 1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Air Motor
Motor Design
Air
Rotation
CW/CCW
Standards
ATEX
Includes
AGMA #8 Lubricant in Gear Chamber, High Strength Steel Output Shaft with Key and Plastic Cover, Tapered Roller Bearing and Hardened Polished Steel Worm Mating with Forged, Heat Treated High Manganese Bronze Worm Gear
Mount Type
Face, Foot
System of Measurement
Inch
Minimum Flow Rate
3 cfm
Minimum Operating Pressure
20 psi
Maximum Flow Rate
58 cfm
Housing Material
Cast Iron
No Load Speed
300 RPM
Shaft Orientation
Inline
Maximum Ambient Temperature
248 Degrees F
Air Inlet Type
NPT
Motor Frame Material
Cast Iron
Housing Material Finish
Painted
Output Power @ Maximum Speed
1.3 hp
Minimum Ambient Temperature
34 Degrees F
Inlet Gender
Female
Maximum Operating Pressure
80 psi
Starting Torque
300 in-lb
Mounting Orientation
Horizontal
Shaft Material Grade
4140-50
Output Power @ 25% Maximum Speed
0.5 hp
Nameplate Speed
300 RPM
Air Consumption
58 cfm
Housing Material Grade
Gray Iron
Shaft Material
Steel
Air Inlet Center to Center Distance
2 1/2 in
Weight
28 lb
Output Power @ 50% Maximum Speed
0.9 hp
Series
4AM
Max. Air Pressure
79.77 psi
Gear Ratio
10:1
Number of Vanes
4
Maximum Torque
275 in-lb
Alternate Part Number
4AM-RV-127-GR20
Output Shaft Type
Round

Description

Air Motor, Output Power @ Maximum Speed 1.3 hp, Maximum Torque 275 in-lb, No Load Speed 300 RPM, Maximum Flow Rate 58 cfm, Shaft Diameter 1 in, Shaft Length 2 5/8 in, Mount Type Face, Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Gear Ratio 10:1, Air Consumption 58 cfm, Housing Material Finish Painted, Air Inlet Center to Center Distance 2 1/2 in, Inlet Gender Female, Output Power @ 25 Percent Maximum Speed 0.5 hp, Weight 28 lb, Series 4AM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.