Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tankless Piston Air Comprssor, Single, NPT

  • Mfr # 7LDE-46S-M750X

  • Zoro # G404406160


product price: $3,172.95
/ea
Free Shipping & Returns

Key Features

Number of Cylinders
2
Phase
Single
Voltage
115V AC, 130-208V AC
Inlet Size
3/8 in
Outlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7LDE-46S-M750X
Zoro #
G404406160
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
1/4 in
Overall Length
25.25 in
Overall Height
12.5 in
Overall Width
9.8 in
Stroke Length
5/8 in

Details

Item
Tankless Piston Air Compressor
Number of Cylinders
2
Phase
Single
Voltage
115V AC, 130-208V AC
Finish
Powder Coat: GAST Grey
Thermal Protection
Yes
Standards
UL 1450 Listed
Inlet Type
NPT
Output Power
1.5 hp
Frequency
60 Hz
Flow Rate @ 40 psi @ 50 Hz
7.9 cfm
Valve Material
Stainless Steel
Pump Type
Piston
Piston Type
Reciprocating
Maximum Intermittent Pressure
50 psi
Control Type
Pressure Switch
Plug Type
Three Prong
Outlet Type
NPT
Current Rating
12.1 A
Maximum Speed
1,725 RPM
Maximum Continuous Pressure
50 psi
Free Air Flow Rate
10.5 cfm
Sound Level
81 dBA
Exhaust Location
None
Power Source
Corded Electric

Description

Tankless Piston Air Compressor, Number of Cylinders 2, Output Power 1.5 hp, Phase Single, Voltage 115V AC, 130-208V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 10.5 cfm, Maximum Speed 1,725 RPM, Inlet Size 3/8 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.