Shop All Detector Tubes and Badges
Gastec
Hydrogen Fluoride Dosimeter, 1-100, PK10
Mfr # 17D
Zoro # G0126327
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Fluoride
- Measuring Range 1.0 to 100 ppm
- For Use With Dosiholder
- Pressure Range 912 to 1114 hpa
Product Information
- Brand Gastec
- MFR # 17D
- Zoro # G0126327
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Description
Detector Tube, Measurement Range 1 to 100 ppm, Gas Detected Hydrogen Fluoride, For Use With Dosiholder, Color Change Yellow to Purple, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 to 10 hr (1 to 100 ppm), Chemical Formula HF, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module Multimode, 24VAC/DC (64711075)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 3XL (KIT4SC40NG3X)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- GASTEC Water Vapor Detector Tube, PK10 (6LLP)
- GASTEC Tube, Formaldehyde, 0.05-1, PK10 (91LL)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- Gastec Detector Tubes and Badges