Gastec

Tube, Hydrgen Sulfide, 1 to 40ppm, PK10


product price: $94.15
/pk 10, $9.42/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Glass
  • Detects For Hydrogen Sulfide
  • Measuring Range 1 to 40 ppm
  • Sampling Method With Pump
  • For Use With Mfr. No. 70180, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
See all product information

Product Information

Details

Item Detector Tube
Material Glass
Detects For Hydrogen Sulfide
Measuring Range 1 to 40 ppm
Sampling Method With Pump
For Use With Mfr. No. 70180, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR
Pressure Range Ambient
Tip break off
Industry Type Healthcare
Detector Tube Application First Responder/ Civil Defense, Industrial Applications, Occupational Health and Safety
Product Type Gas Detection Tube
Operating Temperature - Minimum 32 Degrees F
Gas Detected Hydrogen Sulphide
Measurement Range 1 to 40 ppm
Operating Pressure Ambient
Calibrated Yes
Chemical Formula H2S
Shelf Life 3 yr
Sampling Time 1 min (2 to 20 ppm)
Tube Material Glass
Color Change White to Brown
Sampling Volume 100 mL (1 Pump Stroke)
Break-Off Tip Yes
Application Industrial Safety and Health
Operating Temperature - Maximum 104 Degrees F

Description

Detector Tube, Measurement Range 1 to 40 ppm, Gas Detected Hydrogen Sulphide, For Use With Mfr. No. 70180, Mfr. No. GV-100-SOHA-TR, Mfr. No. GV-110-S-TR, Mfr. No. GV-110-SOHA-TR, Color Change White to Brown, Operating Pressure Ambient, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 1 min (2 to 20 ppm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.