Gastec

Tube, Carbon Monoxide, 1-30, PK10


product price: $87.95
/pk 10, $8.80/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Glass
  • Detects For Carbon Monoxide
  • Measuring Range 1.0 to 30.0 ppm
  • Sampling Method With Pump
  • For Use With Gastec Pump
See all product information

Product Information

Details

Item Detector Tube
Material Glass
Detects For Carbon Monoxide
Measuring Range 1.0 to 30.0 ppm
Sampling Method With Pump
For Use With Gastec Pump
Pressure Range 912 to 1114 hpa
Tip break off
Industry Type Healthcare
Product Type Gas Detection Tube
Chemical Formula CO
Sampling Time 4 min (1 to 30 ppm)
Sampling Volume 100 mL (1 Pump Stroke)
Operating Temperature - Maximum 104 Degrees F
Shelf Life 2 yr
Measurement Range 1 to 30 ppm
Application Industrial Safety and Health
Tube Material Glass
Calibrated Yes
Break-Off Tip Yes
Gas Detected Carbon Monoxide
Color Change White to Pale Pink
Operating Temperature - Minimum 32 Degrees F
Operating Pressure 912 to 1,114 hPa

Description

Detector Tube, Measurement Range 1 to 30 ppm, Gas Detected Carbon Monoxide, For Use With Gastec Pump, Color Change White to Pale Pink, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Safety and Health, Sampling Time 4 min (1 to 30 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.