Shop All Detector Tubes and Badges
Gastec
Tube, Hydrogen Sulfide, 1-240, PK10
Mfr # 4L
Zoro # G0125697
original price:
$111.40
16% off
new price: $93.45
/pk 10, $9.35/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide
- Measuring Range 1.0 to 240 ppm
- Sampling Method With Pump
- For Use With Gastec Pump
Product Information
- Brand Gastec
- MFR # 4L
- Zoro # G0125697
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Description
Detector Tube, Measurement Range 1 to 240 ppm, Gas Detected Hydrogen Sulphide, For Use With Gastec Pump, Color Change White to Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 sec (10 to 120 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula H2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermal Transfer Printer Labls, 4x3in, PK4 (35YP12)
- BOUTON OPTICAL Safety Goggles, Clear Uncoated Lens, 440 Basic Series (248-4400-300)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 24 dB, VeriShield, Black (1035121-VS)
- PEAKWORKS Full Body Safety Harness Kit, Lanyard with 2 Snap Hooks, Bag (V8252357)
- GASTEC Tube, Hydrogen Sulfide, 0.25-120, PK10 (4LL)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- GASTEC Tube, Formaldehyde, 0.05-1, PK10 (91LL)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- GASTEC Tube, Hydrocarbons High Class, PK10 (105)
- GASTEC Tube, HydrgenSulfide, 0.5 to 12ppm, PK10 (4LB)
- Gastec Detector Tubes and Badges