Gastec

Tube, Hydrogen Sulfide, 10-4000, PK10


original price: $88.54
4% off
new price: $84.49
/pk 10, $8.45/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Glass
  • Detects For Hydrogen Sulfide
  • Measuring Range 10.0 to 4000 ppm
  • Sampling Method With Pump
  • For Use With Gastec Pump
See all product information

Product Information

Details

Item Detector Tube
Material Glass
Detects For Hydrogen Sulfide
Measuring Range 10.0 to 4000 ppm
Sampling Method With Pump
For Use With Gastec Pump
Pressure Range 912 to 1114 hpa
Tip break off
Industry Type Healthcare
Product Type Gas Detection Tube
Measurement Range 10 to 4,000 ppm
Sampling Time 45 sec (100 to 2,000 ppm)
Color Change White to Brown
Operating Temperature - Minimum 32 Degrees F
Chemical Formula H2S
Shelf Life 3 yr
Gas Detected Hydrogen Sulphide
Sampling Volume 100 mL (1 Pump Stroke)
Operating Pressure 912 to 1,114 hPa
Break-Off Tip Yes
Calibrated Yes
Application Industrial Safety and Health
Operating Temperature - Maximum 104 Degrees F
Tube Material Glass

Description

Detector Tube, Measurement Range 10 to 4,000 ppm, Gas Detected Hydrogen Sulphide, For Use With Gastec Pump, Color Change White to Brown, Operating Pressure 912 to 1,114 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Safety and Health, Sampling Time 45 sec (100 to 2,000 ppm), Sampling Volume 100 mL (1 Pump Stroke), Chemical Formula H2S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.