Zoro Homepage

Marina 72" Shower Rod Set Chrome

  • Mfr # 819

  • Zoro # G216243786


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Length
73.25 in
Includes
Shower Rod, Shower Rod Ends
Depth
2.63 in
Width
2.63 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819
Zoro #
G216243786
UPC #
11296268197
Country of Origin
China

Dimensions

Length
73.25 in
Depth
2.63 in
Width
2.63 in

Details

Color
Chrome
Includes
Shower Rod, Shower Rod Ends
Material
Metal
For Use With
Shower
Finish
Polished

Description

Inspired by captive nautical elements whilst conveying luxurious charm. Marina Suite has a traditional yet transitionally chic style. Reinvent your bathroom atmosphere with this timeless collection.


  • Shower rod set
  • Includes rod ends
  • Solid brass construction
  • Rings sold separately
  • Diameter 1"
  • Overall shower rod length 73.25"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.