Shop GATES
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12EFG4KXREEL-12DashSz200Ft
- Mfr # 12EFG4KXREEL
- Zoro # G824894035
product price:Â
$
4,035.99
/ea
Key Features
For Media Type
Biodegradable Hydraulic Fluids, Polyglycol, Polyolester, Standard Petroleum Based Fluids, Vegetable Oil
Temp. Range
-40 to 249.8 Degrees F
Standards
EN 856 R12, ISO 18752, SAE 100R12
Hose Length
200 ft
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12EFG4KXREEL
- Zoro #
- G824894035
- UPC #
- 770075537861
- Country of Origin
- United States
Dimensions
- Hose Length
- 200 ft
Details
- Item
- Hydraulic Hose
- For Media Type
- Biodegradable Hydraulic Fluids, Polyglycol, Polyolester, Standard Petroleum Based Fluids, Vegetable Oil
- Temp. Range
- -40 to 249.8 Degrees F
- Standards
- EN 856 R12, ISO 18752, SAE 100R12
- Hose Color
- Black
Description
Hydraulic Hose, Hose Length 200 ft, Hose Color Black, Temp. Range -40 to 249.8 Degrees F, Standards EN 856 R12, ISO 18752, SAE 100R12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.