G2 Hydraulic Hose
- Mfr # 24G2XH XCTN
- Zoro # G523542589
product price:Â
$
157.99
/ea
Sold in multiples of 130 for
$20,538.70
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
1800 psi
Min. Bend Radius (In.)
20 in
Hose Length
130 ft
Standards
1436 2SN R2; 853 2SN; 100R2; J1942
Hose Tube Material
Chlorinated Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24G2XH XCTN
- Zoro #
- G523542589
- UPC #
- 770075464846
- Country of Origin
- India
- Operating Pressure (PSI)
- 1800 psi
- Standards
- 1436 2SN R2; 853 2SN; 100R2; J1942
- Hose Tube Material
- Chlorinated Polyethylene
- Hose Cover Material
- CSM Rubber
- Temp. Range
- -40 to 300 Degrees F
- Reinforcement
- 2-Braid, Wire
- Hose Color
- Blue
Dimensions
- Min. Bend Radius (In.)
- 20 in
- Hose Length
- 130 ft
- Hose Inside Dia.
- 1-1/2 in
- Hose Outside Dia. (In.)
- 2.15 in
- Dash Size
- 24
Description
Global G2XH hose is recommended for extremely high-temperature, high-pressure hydraulic applications where resistance to either petroleum base or phosphate ester fluids is required. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.