C14 Hydraulic Hose
- Mfr # 12C14 X25FT
- Zoro # G523544354
product price:Â
$
1,292.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Silver
Reinforcement
1-Braid, Stainless Steel
Temp. Range
-65 to 400 Degrees F
Hose Inside Dia.
5/8 in
Hose Outside Dia. (In.)
0.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12C14 X25FT
- Zoro #
- G523544354
- UPC #
- 072053222944
- Country of Origin
- United States
Dimensions
- Hose Length
- 25 ft
- Hose Inside Dia.
- 5/8 in
- Hose Outside Dia. (In.)
- 0.79 in
- Min. Bend Radius (In.)
- 7.8 in
- Dash Size
- 12
Details
- Hose Color
- Silver
- Reinforcement
- 1-Braid, Stainless Steel
- Temp. Range
- -65 to 400 Degrees F
- Standards
- 100R14 Type A
- Hose Cover Material
- Stainless Steel Wire
- Operating Pressure (PSI)
- 800 psi
- Hose Tube Material
- PTFE
- Vacuum Rating (Inches Hg)
- 20
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.