PROFLEX PRO Series Hose
- Mfr # 6PROFLEX XREEL
- Zoro # G123538760
product price:Â
$
13.49
/ea
Sold in multiples of 400 for
$5,396.00
Key Features
Hose Outside Dia. (In.)
0.65 in
Min. Bend Radius (In.)
2.56 in
Hose Length
400 ft
Temp. Range
-40 to 212 Degrees F
Hose Tube Material
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6PROFLEX XREEL
- Zoro #
- G123538760
- UPC #
- 770075863106
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.65 in
- Min. Bend Radius (In.)
- 2.56 in
- Hose Length
- 400 ft
- Hose Inside Dia.
- 5/16 in
- Dash Size
- 6
Details
- Temp. Range
- -40 to 212 Degrees F
- Hose Tube Material
- Synthetic Rubber
- Reinforcement
- High-Tensile Steel Wire Braid
- Standards
- 853 2SN; 857 2SC; 100R2; 100R16; 100R17
- Operating Pressure (PSI)
- 4800 psi
- Hose Color
- Black
- Hose Cover Material
- Synthetic Rubber
Description
ProFlex is variable pressure hose that meets SAE 100R16 and EN 2SC, while being lighter weight and more flexible. We have used our extensive knowledge of standards, industries and applications, as well as our expertise in materials science to create a competitive edge for our customers by developing application specific solutions that offer reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.