Shop GATES
See all product information
Create Account
C14 Hydraulic Hose
- Mfr # 12C14 XCTN
- Zoro # G523543746
product price:Â
$
44.99
/ea
Sold in multiples of 150 for
$6,748.50
Key Features
Hose Color
Silver
Hose Tube Material
PTFE
Hose Inside Dia.
5/8 in
Dash Size
12
Vacuum Rating (Inches Hg)
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12C14 XCTN
- Zoro #
- G523543746
- UPC #
- 072053204360
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 5/8 in
- Dash Size
- 12
- Hose Outside Dia. (In.)
- 0.79 in
- Min. Bend Radius (In.)
- 7.8 in
- Hose Length
- 150 ft
Details
- Hose Color
- Silver
- Hose Tube Material
- PTFE
- Vacuum Rating (Inches Hg)
- 20
- Hose Cover Material
- Stainless Steel Wire
- Reinforcement
- 1-Braid, Stainless Steel
- Temp. Range
- -65 to 400 Degrees F
- Operating Pressure (PSI)
- 800 psi
- Standards
- 100R14 Type A
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.