Shop GATES
See all product information
Create Account
C14 Hydraulic Hose
- Mfr # 8C14 XCTN
- Zoro # G423539870
product price:Â
$
32.45
/ea
Sold in multiples of 250 for
$8,112.50
Key Features
Hose Outside Dia. (In.)
0.55 in
Operating Pressure (PSI)
1000 psi
Hose Color
Silver
Vacuum Rating (Inches Hg)
28
Reinforcement
1-Braid, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8C14 XCTN
- Zoro #
- G423539870
- UPC #
- 072053204315
- Country of Origin
- United States
- Operating Pressure (PSI)
- 1000 psi
- Hose Color
- Silver
- Vacuum Rating (Inches Hg)
- 28
- Reinforcement
- 1-Braid, Stainless Steel
- Hose Tube Material
- PTFE
- Hose Cover Material
- Stainless Steel Wire
- Standards
- 100R14 Type A
- Temp. Range
- -65 to 400 Degrees F
Dimensions
- Hose Outside Dia. (In.)
- 0.55 in
- Min. Bend Radius (In.)
- 5.3 in
- Dash Size
- 8
- Hose Length
- 250 ft
- Hose Inside Dia.
- 13/32 in
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.