Shop GATES
See all product information
Create Account
C14 Hydraulic Hose
- Mfr # 6C14 XCTN
- Zoro # G323536443
product price:Â
$
25.49
/ea
Sold in multiples of 300 for
$7,647.00
Key Features
Temp. Range
-65 to 400 Degrees F
Hose Color
Silver
Hose Cover Material
Stainless Steel Wire
Min. Bend Radius (In.)
4 in
Operating Pressure (PSI)
1500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6C14 XCTN
- Zoro #
- G323536443
- UPC #
- 072053384741
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 4 in
- Hose Length
- 300 ft
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 0.45 in
- Hose Inside Dia.
- 5/16 in
Details
- Temp. Range
- -65 to 400 Degrees F
- Hose Color
- Silver
- Hose Cover Material
- Stainless Steel Wire
- Operating Pressure (PSI)
- 1500 psi
- Hose Tube Material
- PTFE
- Reinforcement
- 1-Braid, Stainless Steel
- Standards
- 100R14 Type A
- Vacuum Rating (Inches Hg)
- 28
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.