C14 Hydraulic Hose
- Mfr # 8C14 X25FT
- Zoro # G723538245
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
5.3 in
Hose Inside Dia.
13/32 in
Hose Color
Silver
Hose Tube Material
PTFE
Reinforcement
1-Braid, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8C14 X25FT
- Zoro #
- G723538245
- UPC #
- 072053219791
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 5.3 in
- Hose Length
- 25 ft
- Hose Inside Dia.
- 13/32 in
- Hose Outside Dia. (In.)
- 0.55 in
- Dash Size
- 8
Details
- Hose Color
- Silver
- Hose Tube Material
- PTFE
- Reinforcement
- 1-Braid, Stainless Steel
- Operating Pressure (PSI)
- 1000 psi
- Vacuum Rating (Inches Hg)
- 28
- Standards
- 100R14 Type A
- Temp. Range
- -65 to 400 Degrees F
- Hose Cover Material
- Stainless Steel Wire
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.