Shop GATES
See all product information
Create Account
LOC Hydraulic Hose
- Mfr # 8LOC X50FT
- Zoro # G823537421
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Standards
30R2; 30R6; 30R7
Hose Tube Material
Nitrile
Hose Inside Dia.
1/2 in
Hose Outside Dia. (In.)
0.8 in
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8LOC X50FT
- Zoro #
- G823537421
- UPC #
- 072053229806
- Country of Origin
- Mexico
- Standards
- 30R2; 30R6; 30R7
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Hose Cover Material
- Textile Braid/Synthetic Rubber
- Reinforcement
- 1-Braid, Textile
- Temp. Range
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 300 psi
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia. (In.)
- 0.8 in
- Dash Size
- 8
- Min. Bend Radius (In.)
- 5 in
Description
Gates LOC Lock-On Hose is ideal for petroleum-based hydraulic oils, glycol anti-freeze compounds, water, engine lubricating oils and air. Lock-On hose and couplings are NOT recommended for vibration or pressure surge applications, such as permanent piping in residential or commercial buildings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.