GTH Hydraulic Hose
- Mfr # 8GTH XREEL
- Zoro # G523538353
product price:Â
$
16.45
/ea
Sold in multiples of 200 for
$3,290.00
Key Features
Hose Outside Dia. (In.)
0.78 in
Reinforcement
1-Braid, Textile
Operating Pressure (PSI)
400 psi
Vacuum Rating (Inches Hg)
18
Temp. Range
-40 to 275 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8GTH XREEL
- Zoro #
- G523538353
- UPC #
- 072053435436
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 200 ft
- Hose Outside Dia. (In.)
- 0.78 in
- Min. Bend Radius (In.)
- 4 in
- Hose Inside Dia.
- 1/2 in
- Dash Size
- 8
Details
- Reinforcement
- 1-Braid, Textile
- Operating Pressure (PSI)
- 400 psi
- Vacuum Rating (Inches Hg)
- 18
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- Polychloroprene
- Hose Tube Material
- Nitrile
- Standards
- 100R6
- Hose Color
- Black
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.