C5 Hydraulic Hose
- Mfr # 24C5C XCTN
- Zoro # G723540439
product price:Â
$
64.29
/ea
Sold in multiples of 100 for
$6,429.00
Key Features
Dash Size
24
Hose Cover Material
Polyester Braid
Hose Inside Dia.
1-3/8 in
Reinforcement
2-Braid, Textile, Wire
Hose Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24C5C XCTN
- Zoro #
- G723540439
- UPC #
- 072053226256
- Country of Origin
- United States
Dimensions
- Dash Size
- 24
- Hose Inside Dia.
- 1-3/8 in
- Hose Length
- 100 ft
- Hose Outside Dia. (In.)
- 1-3/4 in
- Min. Bend Radius (In.)
- 10.5 in
Details
- Hose Cover Material
- Polyester Braid
- Reinforcement
- 2-Braid, Textile, Wire
- Temp. Range
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 500 psi
- Hose Tube Material
- Polychloroprene
- Hose Color
- Black
- Standards
- 100R5
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.