Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 16MXT X50FT
- Zoro # G923534573
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
6 in
Temp. Range
-40 to 212 Degrees F
Operating Pressure (PSI)
2400 psi
Hose Color
Black
Hose Cover Material
Nitrile, PVC Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16MXT X50FT
- Zoro #
- G923534573
- UPC #
- 770075773917
- Country of Origin
- Mexico
- Temp. Range
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 2400 psi
- Hose Color
- Black
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Reinforcement
- High-Tensile Steel Wire Braid
- Standards
- 100R16; 100R2
- Hose Tube Material
- Nitrile
Dimensions
- Hose Length
- 50 ft
- Min. Bend Radius (In.)
- 6 in
- Hose Outside Dia. (In.)
- 1.38 in
- Dash Size
- 16
- Hose Inside Dia.
- 1 in
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.