Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 4C5D X50FT
- Zoro # G223544814
product price:Â
$
1,001.99
/ea
Free Shipping & Returns
Key Features
Standards
J1402 Type AII
Hose Outside Dia. (In.)
0.52 in
Hose Inside Dia.
3/16 in
Hose Cover Material
Polyester Braid
Dash Size
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4C5D X50FT
- Zoro #
- G223544814
- UPC #
- 072053341713
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.52 in
- Hose Inside Dia.
- 3/16 in
- Dash Size
- 4
- Hose Length
- 50 ft
- Min. Bend Radius (In.)
- 1 in
Details
- Standards
- J1402 Type AII
- Hose Cover Material
- Polyester Braid
- Hose Tube Material
- Chlorinated Polyethylene
- Reinforcement
- 2-Braid, Textile, Wire
- Operating Pressure (PSI)
- 1500 psi
- Hose Color
- Green
- Temp. Range
- -40 to 300 Degrees F
Description
C5D high-temp hose is recommended for use with petroleum-based or phosphate ester fluids; diesel fuels and filtration lines, transmission oil cooler lines, hot lube oil lines, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinder and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.