TH7 Hydraulic Hose
- Mfr # 4TH7S XCTN
- Zoro # G223537687
product price:Â
$
8.79
/ea
Sold in multiples of 250 for
$2,197.50
Key Features
Hose Cover Material
Urethane
Hose Tube Material
Polyester
Reinforcement
Synthetic Textile
Temp. Range
-65 to 200 Degrees F
Min. Bend Radius (In.)
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4TH7S XCTN
- Zoro #
- G223537687
- UPC #
- 770075689584
- Country of Origin
- United States
- Hose Cover Material
- Urethane
- Hose Tube Material
- Polyester
- Reinforcement
- Synthetic Textile
- Temp. Range
- -65 to 200 Degrees F
- Standards
- 100R7
- Hose Color
- Black
- Operating Pressure (PSI)
- 2750 psi
Dimensions
- Min. Bend Radius (In.)
- 1.25 in
- Hose Length
- 250 ft
- Dash Size
- 4
- Hose Outside Dia. (In.)
- 1/2 in
- Hose Inside Dia.
- 1/4 in
Description
Recommended for petroleum and synthetic hydraulic fluids, TH7S hose is used on applications that include power and mobile equipment, lifts and construction machinery. TH7S hose meets or exceeds performance requirements of SAE 100R7 with a significantly tighter bend radius.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.