C5 Hydraulic Hose
- Mfr # 8C5D XREEL
- Zoro # G323541317
product price:Â
$
20.25
/ea
Sold in multiples of 330 for
$6,682.50
Key Features
Operating Pressure (PSI)
1250 psi
Hose Color
Green
Standards
J1402 Type AII
Hose Outside Dia. (In.)
0.77 in
Dash Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8C5D XREEL
- Zoro #
- G323541317
- UPC #
- 072053227765
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.77 in
- Dash Size
- 8
- Min. Bend Radius (In.)
- 2 in
- Hose Inside Dia.
- 13/32 in
- Hose Length
- 330 ft
Details
- Operating Pressure (PSI)
- 1250 psi
- Hose Color
- Green
- Standards
- J1402 Type AII
- Temp. Range
- -40 to 300 Degrees F
- Hose Cover Material
- Polyester Braid
- Hose Tube Material
- Chlorinated Polyethylene
- Reinforcement
- 2-Braid, Textile, Wire
Description
C5D high-temp hose is recommended for use with petroleum-based or phosphate ester fluids; diesel fuels and filtration lines, transmission oil cooler lines, hot lube oil lines, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinder and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.