Shop GATES
See all product information
Create Account
GTH Hydraulic Hose
- Mfr # 12GTH XCTN
- Zoro # G223544975
product price:Â
$
33.85
/ea
Sold in multiples of 225 for
$7,616.25
Key Features
Vacuum Rating (Inches Hg)
15
Hose Length
225 ft
Hose Cover Material
Polychloroprene
Dash Size
12
Hose Inside Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12GTH XCTN
- Zoro #
- G223544975
- UPC #
- 072053226553
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 225 ft
- Dash Size
- 12
- Hose Inside Dia.
- 3/4 in
- Hose Outside Dia. (In.)
- 1.06 in
- Min. Bend Radius (In.)
- 5.5 in
Details
- Vacuum Rating (Inches Hg)
- 15
- Hose Cover Material
- Polychloroprene
- Standards
- 100R6
- Hose Tube Material
- Nitrile
- Temp. Range
- -40 to 275 Degrees F
- Operating Pressure (PSI)
- 300 psi
- Hose Color
- Black
- Reinforcement
- 1-Braid, Textile
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.