LOC Hydraulic Hose
- Mfr # 8LOC XREEL
- Zoro # G623537737
product price:Â
$
11.99
/ea
Sold in multiples of 300 for
$3,597.00
Key Features
Dash Size
8
Min. Bend Radius (In.)
5 in
Reinforcement
1-Braid, Textile
Temp. Range
-40 to 250 Degrees F
Hose Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8LOC XREEL
- Zoro #
- G623537737
- UPC #
- 072053225662
- Country of Origin
- Mexico
- Reinforcement
- 1-Braid, Textile
- Temp. Range
- -40 to 250 Degrees F
- Hose Cover Material
- Textile Braid/Synthetic Rubber
- Standards
- 30R2; 30R6; 30R7
- Hose Tube Material
- Nitrile
- Hose Color
- Black
- Operating Pressure (PSI)
- 300 psi
Dimensions
- Dash Size
- 8
- Min. Bend Radius (In.)
- 5 in
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 300 ft
- Hose Outside Dia. (In.)
- 0.8 in
Description
Gates LOC Lock-On Hose is ideal for petroleum-based hydraulic oils, glycol anti-freeze compounds, water, engine lubricating oils and air. Lock-On hose and couplings are NOT recommended for vibration or pressure surge applications, such as permanent piping in residential or commercial buildings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.